Allen-Bradley 800TC-H31A Selector Switch, 2-Position, Keyed, 30mm, 1NO/1NC, Key Removal Left

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800TC-H31A
  • Rexel Part Number:

    22217
  • UPC:

    66207280079

Selector Switch, 2 Position, Keyed, 30 mm, Key Removal to Left, 1 Normally Open, 1 Normally Closed, Guarded Terminals, Contact Block, NEMA 4/13

$ 172.90 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800TC-H31A

Rexel Part # 22217

UPC 66207280079

UNSPSC 39121512

Family / Style 800TC

IP/NEMA Rating 4

Material Metal

Size 30 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch