Allen-Bradley 800TC-H5A Selector Switch, 2-Position, 30mm, Maintained, Knob, NEMA 4/13

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800TC-H5A
  • Rexel Part Number:

    134341
  • UPC:

    61132013130

Selector Switch, 2 Position, 30 mm, Spring Return from Right, Black Knob, with White Insert, 1 Normally Open, 1 Normally Closed, Guarded Terminals, Contact Block, NEMA 4/13

$ 119.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800TC-H5A

Rexel Part # 134341

UPC 61132013130

UNSPSC 39121512

Amps 10

Color Black/White

Family / Style 800TC

IP/NEMA Rating 4

Material Metal

Size 30 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch