Allen-Bradley 800TC-J2B Selector Switch, 3-Position, 30mm, Knob, Maintained

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800TC-J2B
  • Rexel Part Number:

    77176
  • UPC:

    61132000578

Selector Switch, 3 Position, 30 mm, Black Knob, with White Insert, Maintained, KB7 Cam, 2 Normally Open, 2 Normally Closed, Guarded Terminals, Contact Block on Each Side, NEMA 4/13

$ 137.30 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800TC-J2B

Rexel Part # 77176

UPC 61132000578

UNSPSC 39121512

Amps 10

Color Black/White

Family / Style 800TC

IP/NEMA Rating 4

Material Metal

Size 30 mm

Type Selector Switch

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch