Allen-Bradley 800TJ20A Selector Switch, 3-Position, 30mm, Lever, Spring Return from Both

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800TJ20A
  • Rexel Part Number:

    47235
  • UPC:

    78118016352

Selector Switch, 3 Position, 30mm, Knob Lever, Black with White Insert, Spring Return from Both, KB7 Cam, 1 Normally Open, 1 Normally Closed, Contact Block, NEMA 4/13

$ 115.70 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800TJ20A

Rexel Part # 47235

UPC 78118016352

UNSPSC 39121512

Color Black/White

Family / Style 800T

IP/NEMA Rating 4

Material Metal

Size 30 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch