Eaton 10250T20KB Selector Switch, 2 Position, Black Knob Type, 1NO/NC Contact, 30mm

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    10250T20KB
  • Rexel Part Number:

    91964
  • UPC:

    782113358291

30.5 mm, Heavy-Duty, Assembled Selector Switch, Knob Type, Non-illuminated, 2-Position, 60° Throw, Operating Mode: Maintained, Maintained, 600V Rated, 1 NO & 1 NC Contacts. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

$ 95.91 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 10250T20KB

Rexel Part # 91964

UPC 782113358291

UNSPSC 39122216

Color Black

Family / Style 10250T

IP/NEMA Rating 3

Mounting 30.5 mm

Type Non-Illuminated

Volts AC Control 12

Volts AC Control Range 1-600

Volts DC Control 6

Volts DC Control Range 1-600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch