Eaton 10250T22KB-POP Selector Switch, 3 Position, Black Knob Type, 1NO/NC Contact, 30mm

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    10250T22KB-POP
  • Rexel Part Number:

    123703
  • UPC:

    782114408513

30.5 mm, Heavy-Duty, Assembled Selector Switch, Knob Type, Non-Illuminated, 3-Position, 60° Throw, Operating Mode: Maintained, Maintained, Maintained, 600V Rated, 1 NO & 1 NC Series Connected Contacts. NEMA Rating: 3, 3R, 4, 4X, 12, 13. Includes: HOA Legend Plate.

$ 141.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 10250T22KB-POP

Rexel Part # 123703

UPC 782114408513

UNSPSC 39121513

Amps 10

Color Black

Family / Style 10250T

IP/NEMA Rating 3

Material Metal

Mounting Panel

Size 30 mm

Type Selector Switch

Volts AC Control 12

Volts AC Control Range 1-600

Volts DC Control 6

Volts DC Control Range 1-600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch