GE CR104PSG12B91 Selector Switch, 2 Position, Knob, Momentary Left, 1NO/NC Contact

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR104PSG12B91
  • Rexel Part Number:

    274999
  • UPC:

    78316628510

Selector Switch, 2 Position, Knob, Momentary Left, 1 Normally Open, 1 Normally Closed Contact, Cam Code 2

$ 52.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR104PSG12B91

Rexel Part # 274999

UPC 78316628510

UNSPSC 39122216

Amps 10

Color Black/White

Family / Style CR104

Size 30 mm

Type Selector Switch

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch