GE CR104PSG47B92 Selector Switch, 4 Position, Knob, Maintained, 2NO/2NC Contacts

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR104PSG47B92
  • Rexel Part Number:

    601715
  • UPC:

    78316628579

Selector Switch, 4 Position, Black Knob, Maintained, 2 Normally Open, 2 Normally Closed, Contacts, Cam Code 7

$ 58.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR104PSG47B92

Rexel Part # 601715

UPC 78316628579

UNSPSC 39122216

Amps 10

Color Black/White

Family / Style CR104

Size 30 mm

Type Selector Switch

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch