GE CR104PSG94B91 Selector Switch, 3 Position, Knob, Spring Right/Left, 1NO/NC Contact

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR104PSG94B91
  • Rexel Part Number:

    245785
  • UPC:

    78316628619

Selector Switch, 3 Position, Knob, Spring Return, Right or Left to Center, 1 Normally Open, 1 Normally Closed Contact Block, Cam Code 4

$ 59.41 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR104PSG94B91

Rexel Part # 245785

UPC 78316628619

UNSPSC 39122216

Amps 10

Color Black/White

Family / Style CR104

Size 30 mm

Type Selector Switch

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch