GE CR104PSK63A92C Selector Switch, 2 Position, Keyed, Momentary Right, 2NO/NC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR104PSK63A92C
  • Rexel Part Number:

    601979
  • UPC:

    78316628713

Selector Switch, 2 Position, Keyed, Momentary Right, 2 Normally Open, 2 Normally Closed, Center Key Removal, Cam Code 3

$ 106.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR104PSK63A92C

Rexel Part # 601979

UPC 78316628713

UNSPSC 39122216

Amps 10

Family / Style CR104

Size 30 mm

Type Selector Switch

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch