GE CR104PSL34A11S2 Selector Switch, Illuminated, 2 Pos. Maintained, No Lens, 130V

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR104PSL34A11S2
  • Rexel Part Number:

    735676
  • UPC:

    783166162569

Selector Switch, Illuminated, 3 Position, Maintained, 1 Normally Open, 1 Normally Closed, No Lens, 120 Volt Full Voltage, Incandescent, Cam Code 4

$ 72.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR104PSL34A11S2

Rexel Part # 735676

UPC 783166162569

UNSPSC 39122216

Amps 10

Color No Lens

Family / Style CR104

Size 30 mm

Type Selector Switch

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch