GE CR104PSM35A92 Selector Switch, 3 Position, Wing Lever, Maintained, 2NO/NC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR104PSM35A92
  • Rexel Part Number:

    679072
  • UPC:

    78316628809

Selector Switch, 3 Position, Wing Lever, Maintained, 2 Normally Open, 2 Normally Closed Contacts, Cam Code 5

$ 58.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR104PSM35A92

Rexel Part # 679072

UPC 78316628809

UNSPSC 39122216

Amps 10

Family / Style CR104

Size 30 mm

Type Selector Switch

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch