Square D 9001KS53B Selector Switch, 3 Position, 30mm, Operator Only, Black Knob

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001KS53B
  • Rexel Part Number:

    13902
  • UPC:

    78590132274

Selector Switch, 3 Position, 30mm, Operator Only, Black Knob, Momentary/Maintained/Momentary, Cam Code C

$ 81.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001KS53B

Rexel Part # 13902

UPC 78590132274

UNSPSC 39122216

Color Black

Family / Style 9001

Mounting Panel

Size 30 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch