Square D XB4BD33 Selector Switch, 3 Position, Maintained, Black Knob, 2NO Contacts

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XB4BD33
  • Rexel Part Number:

    18824
  • UPC:

    78590138061

Selector Switch, 3 Position, Maintained, 22 mm, Black Knob, Chrome Body, 10 Amp, 600 Volt AC, 2 Normally Open, Contacts

$ 68.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XB4BD33

Rexel Part # 18824

UPC 78590138061

UNSPSC 39121512

Amps 10

Color Black

Family / Style XB

Material Chrome

Mounting Panel

Poles 2

Size 22 mm

Type Selector Switch

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch