Square D XB4BJ53 Selector Switch, 3 Position, Momentary, Black Lever, 2NO Contacts

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XB4BJ53
  • Rexel Part Number:

    247188
  • UPC:

    78590138070

Selector Switch, 3 Position, Momentary to Center, 22 mm, Black Lever, Chrome Body, 10 Amp, 600 Volt AC, 2 Normally Open, Contacts

$ 75.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XB4BJ53

Rexel Part # 247188

UPC 78590138070

UNSPSC 39122216

Amps 10

Color Black

Family / Style XB4

Material Chrome

Mounting Panel

Poles 2

Size 22.5 mm

Type Selector Switch

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch