Wiremold 6ATBS 6" Poke-Thru Assembly, Provides Power, AV, & Comm

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    6ATBS
  • Rexel Part Number:

    494469
  • UPC:

    786564060437

Poke-Thru Device, Recessed, Assembled Unit, Evolution Series, Metallic Cover, Material/Finish: Die-Cast Aluminum/Brass, Recessed: 3-1/4". Diameter: 6". Depth: 16-3/4". Cover Type: Slide, Device Type: (1) Duplex Receptacle (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade) & Accepts the Extron® Electronics AAP and MAAP Series Devices, For Use with Wood, Laminate, & Tile Flooring.

$ 750.84 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 6ATBS

Rexel Part # 494469

UPC 786564060437

UNSPSC 39121328

Color Brass

Diameter 6 in

Material Metallic

Product Depth 16 3/4 in

Type Poke Through Device

Place your Will Call order by clicking the cart button next to the appropriate Branch