Wiremold 6ATCFFBK Poke-Thru Furniture Feed Assembly, Depth: 16-3/4", Black, Die Cast

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    6ATCFFBK
  • Rexel Part Number:

    109024
  • UPC:

    786564060222

Flush Poke-Thru Recessed Furniture Feed Assembly with Surface Style Cover. Size: 16-3/4" Height. Recessed 3-1/4" Below Floor Surface. Includes: (1) 3/4", (1) Concentric 2"-1-1/4" Screw Plug Opening, (3) Gang. For use with: 6" Diameter Cored Hole. Black Die-Cast Aluminum Cover.

$ 690.18 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 6ATCFFBK

Rexel Part # 109024

UPC 786564060222

UNSPSC 39121328

Color Black

Diameter 6 in

Material Metallic

Product Depth 16 3/4 in

Type Poke Through Device

Place your Will Call order by clicking the cart button next to the appropriate Branch