Wiremold 6ATCPBZ 6in Core-prewired-surface Bronze

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    6ATCPBZ
  • Rexel Part Number:

    351644
  • UPC:

    786564060017

Poke-Thru Device, Recessed, Assembled Unit, Metallic Cover, Color: Bronze (Die Cast). Recessed: 3-1/4". Diameter: 6". Depth: 16-3/4". Includes: (2) Duplex Receptacles (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade). For use with Carpet & Tile Applications

$ 792.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 6ATCPBZ

Rexel Part # 351644

UPC 786564060017

UNSPSC 39121328

Color Bronze

Diameter 6 in

Material Metallic

Product Depth 16 3/4 in

Type Poke Through Device

Place your Will Call order by clicking the cart button next to the appropriate Branch