Wiremold 6ATCPNK Poke-Thru Device, Recessed, Assembled Unit, Metallic Cover

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    6ATCPNK
  • Rexel Part Number:

    110372
  • UPC:

    786564066637

Poke-Thru Device, Recessed, Assembled Unit, Metallic Cover, Color: Nickel (Die Cast), Diameter: 6 Inch, Depth: 16-3/4 Inch, Includes: (2) Duplex Receptacles (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade). For use with Carpet & Tile Applications

$ 792.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 6ATCPNK

Rexel Part # 110372

UPC 786564066637

UNSPSC 39121328

Color Nickel

Diameter 6 in

Material Metallic

Product Depth 16 3/4 in

Type Poke Through Device

Place your Will Call order by clicking the cart button next to the appropriate Branch