Wiremold 6ATPBZ 6" Poke-Thru Assembly, Prewired for Data w/ Duplex Recep

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    6ATPBZ
  • Rexel Part Number:

    403493
  • UPC:

    786564060390

Poke-Thru Device, Recessed, Assembled Unit, Evolution Series, Metallic, Cover Type: Flush, Twist/Slide, Device Type: (2) Duplex Receptacle (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade) & Accepts Extron® Electronics AAP and MAAP Series Devices, Material/Finish: Die-Cast Aluminum/Bronze Powder-Coat, Recessed: 3-1/4". Diameter: 6". Depth: 16-3/4". For Use with Wood, Laminate, & Tile Flooring.

$ 792.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 6ATPBZ

Rexel Part # 403493

UPC 786564060390

UNSPSC 39121328

Color Bronze

Diameter 6 in

Material Aluminum

Product Depth 16 3/4 in

Type Poke Through Device

Place your Will Call order by clicking the cart button next to the appropriate Branch