Wiremold 8ATCBK 8" Diameter, Recessed Poke-Thru Device, Metallic, Black

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    8ATCBK
  • Rexel Part Number:

    157929
  • UPC:

    786564060178

8" Poke-Thru Device, Recessed Assembled Unit, Evolution Series, Metallic, Cover Type: Flush, Twist Open. Recessed: 3-1/4", No Device: Communication, or A/V Capability, Material/Finish: Die-Cast Aluminum/Black Powder-Coat, Depth: 16-3/4, For Tile, Laminate and Wood Flooring.

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 8ATCBK

Rexel Part # 157929

UPC 786564060178

UNSPSC 39121328

Color Black

Diameter 8 in

Material Aluminum

Product Depth 16 3/4 in

Type Poke Through Device

Place your Will Call order by clicking the cart button next to the appropriate Branch