Wiremold 6ATCPAVNK Poke-Thru Device Pre-Wired Audio/Video Assembly, Diameter: 6"

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    6ATCPAVNK
  • Rexel Part Number:

    267231
  • UPC:

    786564067863

Poke-Thru Device Pre-Wired Audio/Video Assembly, Diameter: 6 Inch, Devices Recessed: 3-1/4 Inch, Includes For Side Compartment: (1) Proprietary 20A Duplex Receptacle Installed, (1) 682A Device Plate, (1) 68MAAP Device Plate. For Center Device Compartment: (1) 6DEC Mounting Plate, (1) 6AAP Mounting Plate, (1) 6MAAP Device Plate. For Bottom Feed Compartment: (1) 5PTHA 1/2-Gang Pass Through Housing Assembly, (1) 1PTHA 1-Gang Pass Through Housing Assembly, (1) 575CHA 1/2-Gang 3/4 Inch Conduit Housing Assembly, Color: Nickel, Die Cast Aluminum

$ 792.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 6ATCPAVNK

Rexel Part # 267231

UPC 786564067863

UNSPSC 39121328

Color Silver

Diameter 6 in

Material Metallic

Product Depth 16 3/4 in

Type Poke Through Device

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch