Wiremold AMD8ATCBK Poke-Thru Device Assembly, Diameter: 8", Cover Type: Slide, Black

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    AMD8ATCBK
  • Rexel Part Number:

    169612
  • UPC:

    786564015727

Poke-Thru Device Assembly, Diameter: 8 Inch, Cover Type: Slide, Device Type: Accepts Up to (8) Ortronics® TracJack Inserts and (4) Series II Inserts Wiremold Open System. Material/Finish: Polycarbonate Cover with Aluminum Flange/ ALL ALUMINUM Powder-Coat. Color: Black For Use on Tile, Carpet, Wood and Laminate Flooring.

$ 325.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # AMD8ATCBK

Rexel Part # 169612

UPC 786564015727

UNSPSC 39121328

Color Black

Diameter 7 1/2 in

Material Metallic

Type Poke Through Device

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch