Wiremold AV3ATCBK Poke-Thru Assembly, 8-1/4" Diameter

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    AV3ATCBK
  • Rexel Part Number:

    14619
  • UPC:

    786564015598

Poke-Thru Device, Flush, Assembled Unit, AV3 Series, Nonmetallic, Cover: Black, Flange: Painted Aluminum, Diameter: 8-1/4". Depth: 16-3/4", Includes: Duplex Receptacle (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade), Accepts: Up To (4) Data/AV Ports. For Use with Carpet, Wood & Tile Flooring.

$ 367.72 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # AV3ATCBK

Rexel Part # 14619

UPC 786564015598

UNSPSC 39121328

Color Black

Diameter 8 1/4 in

IP/NEMA Rating 5

Material Metallic

Product Depth 16 3/4 in

Type Poke Through Device

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch