Wiremold RC3ATCGY Poke-Thru Device Cover, Flush, Diameter: 7-1/2 Inch, Non-Metallic

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    RC3ATCGY
  • Rexel Part Number:

    114807
  • UPC:

    786564067009

Poke-Thru Device, Flush, Assembled Unit, Non-Metallic Cover, Color: Black with Gray Flange. Diameter: 7-1/2 Inch. Depth: 9 Inch. Includes: Duplex Receptacle (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade), (2) Ortronics TracJack Mounting Bezel & (2) Ortronics Series II Communication Housing (Devices Sold Separately). For use with Carpet or Tile Applications.

$ 371.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # RC3ATCGY

Rexel Part # 114807

UPC 786564067009

UNSPSC 39121328

Color Gray

Diameter 7 1/2 in

IP/NEMA Rating 5

Material Non-Metallic

Product Depth 16 in

Type Poke Through Device

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch