Wiremold RC3KTCBS Retrofit Kit for RC3 Poke-Thru, 7-1/2" Diameter

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    RC3KTCBS
  • Rexel Part Number:

    686165
  • UPC:

    786564067191

Poke-Thru Device Retrofit Kit, RC3 Series, Color: Brass Flange. Diameter: 7-1/2". Upgrade for Carpet Flooring, Includes: Duplex Receptacle (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade) and Duplex Receptacle Barrier.

$ 227.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # RC3KTCBS

Rexel Part # 686165

UPC 786564067191

UNSPSC 39121328

Color Brass

Diameter 7 1/2 in

IP/NEMA Rating 5

Material Non-Metallic

Product Depth 16 in

Type Poke Through Device

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch