Wiremold RC4CTCBK Poke-Thru Assembly, 8-1/4" Diameter, Non-Metallic

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    RC4CTCBK
  • Rexel Part Number:

    323230
  • UPC:

    786564131625

Poke-Thru Device, Flush, Assembled Unit, Non-Metallic Cover, Color: Black. Diameter: 8-1/4 Inch. Depth: 9-1/16 Inch. Includes: Duplex Receptacle (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade), (1) Ortronics TracJack Mounting Bezel & (1) Ortronics Series I

$ 152.64 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # RC4CTCBK

Rexel Part # 323230

UPC 786564131625

UNSPSC 39121328

Color Black

Diameter 8 1/4 in

IP/NEMA Rating 5

Material Non-Metallic

Product Depth 9 1/16 in

Type Poke Through Device

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch