Wiremold RC7ATCAB Poke-Thru Device, Flush, Diameter: 7", Nonmetallic

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    RC7ATCAB
  • Rexel Part Number:

    115324
  • UPC:

    786564067405

Poke-Thru Device, Flush, Assembled Unit, Nonmetallic Cover, Color: Black with Brushed Brass Flange. Diameter: 7". Depth: 16-1/2". Includes: Duplex Receptacle (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade), (2) Cat 6 TechChoice Discrete Keystone Connectors and Ortronics TracJack Bezels. For use with Carpet, Wood or Tile Applications.

$ 348.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # RC7ATCAB

Rexel Part # 115324

UPC 786564067405

UNSPSC 39121328

Color Brass

Diameter 7 in

IP/NEMA Rating 5

Material Non-Metallic

Product Depth 16 1/2 in

Type Poke Through Device

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch