Wiremold RC7CTCBK Poke-Thru Device, Flush, Finish Flange and Slide Holder Assembly

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    RC7CTCBK
  • Rexel Part Number:

    266542
  • UPC:

    786564067481

Poke-Thru Device, Flush, Finish Flange and Slide Holder Assembly, Non-Metallic Cover, Color: Gray. Diameter: 7". Depth: 16-1/2". Includes: Duplex Receptacle (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade), (2) Cat 6 TechChoice Discrete Keystone Connectors and Ortronics TracJack Bezels. For use with Carpet or Tile Applications.

$ 133.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # RC7CTCBK

Rexel Part # 266542

UPC 786564067481

UNSPSC 39121328

Color Black

Diameter 3 1/16 in

IP/NEMA Rating 5

Material Non-Metallic

Type Poke Through Device

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch