Wiremold RC9A15TCAL P-thru Assy,quad Recpt-alum Fl/tc

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    RC9A15TCAL
  • Rexel Part Number:

    195919
  • UPC:

    786564005612

Poke-Thru Device, Flush, Assembled Unit, Non-Metallic Cover, Color: Brushed Aluminum. Diameter: 7". Depth: 16-1/2". Includes: Quad Receptacle (15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Straight Blade), (2) Openings for Pass Through Capability for 4-Pair Cat 5e or Cat 6 Cable. For use with Carpet or Tile Applications.

$ 386.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # RC9A15TCAL

Rexel Part # 195919

UPC 786564005612

UNSPSC 39121328

Color Silver

Diameter 7 in

Material Non-Metallic

Product Depth 16 1/2 in

Type Poke Through Device

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch