Steel City FPT450 Poke-Thru Assembly, Includes Base Unit and Aluminum Cover

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    FPT450
  • Rexel Part Number:

    328711
  • UPC:

    78599107739

Poke-Thru Assembly, Includes Base Unit With (1) 20 Amp Duplex Receptacle, Color: Brushed Aluminum, Material: Aluminum

$ 602.19 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # FPT450

Rexel Part # 328711

UPC 78599107739

UNSPSC 39121328

Color Metallic

Material PVC

Type Poke Through Device

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch