Roxtec ASP0001200021 Stayplate, 120 mm, AISI 316, Stainless Steel

  • Mfr/Brand Name:

    Roxtec
  • Mfr Number:

    ASP0001200021
  • Rexel Part Number:

    273629
  • UPC:

Stayplate, 120 mm, AISI 316, Stainless Steel

$ 17.07 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Roxtec

Mfr Part # ASP0001200021

Rexel Part # 273629

UPC

UNSPSC 39121500

Length 120 mm

Material Stainless Steel

Product Width 120 mm

Size 120 mm

Type Stayplate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch