Roxtec AWK0001201018 Wedge Kit, 120 mm, Galvanized Steel

  • Mfr/Brand Name:

    Roxtec
  • Mfr Number:

    AWK0001201018
  • Rexel Part Number:

    283080
  • UPC:

Wedge Kit, 120 mm, Galvanized Steel

$ 124.37 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Roxtec

Mfr Part # AWK0001201018

Rexel Part # 283080

UPC

UNSPSC 52161500

Length 120 mm

Material Steel

Product Width 120 mm

Size 120 mm

Type Wedge Kit

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch