Roxtec EXARW0001201021 Wedge Kit, 120 mm, Acid-Proof Stainless Steel

  • Mfr/Brand Name:

    Roxtec
  • Mfr Number:

    EXARW0001201021
  • Rexel Part Number:

    774311
  • UPC:

Wedge Kit, Includes: 120 mm Wedge, (5) Stayplates, Gauge Tool, (1) Wedge Clip, (1) Lubricant, Acid-Proof Stainless Steel

$ 147.25 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Roxtec

Mfr Part # EXARW0001201021

Rexel Part # 774311

UPC

UNSPSC 43220000

Length 120 mm

Material Stainless Steel

Product Width 120 mm

Size 120 mm x 120 mm

Type Module

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch