AFC 2104S60-00 12/2 w/Ground, MC, Aluminum Armor, Solid

  • Mfr/Brand Name:

    AFC
  • Mfr Number:

    2104S60-00
  • Rexel Part Number:

    366695
  • UPC:

    07768022899

12/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 1000 ft. Reel. Wire Colors (120 Volt): Black, White, Green. O.D.: .495"

$ 506.47 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1,000

Mfr / Brand AFC

Mfr Part # 2104S60-00

Rexel Part # 366695

UPC 07768022899

UNSPSC 26121629

Color Metallic

Conductors 2

Gauge 12

Jacket Aluminum

Length 1000 ft

Material Copper

Type Armored Cable

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch