Unistrut P1377-EG "U"-Shape Fitting, 4-Hole, Length: 7-1/4", Steel/Electro-Galvanized

  • Mfr/Brand Name:

    Unistrut
  • Mfr Number:

    P1377-EG
  • Rexel Part Number:

    426475
  • UPC:

    78636402040

U"-Shape Fitting, 4-Hole, Length: 7-1/4 Inch, Material/Finish: Steel/Electro-Galvanized, For Use With P1000, P1100, P2000 Strut.

$ 2,999.84 / C
C = PER 100

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Unistrut

Mfr Part # P1377-EG

Rexel Part # 426475

UPC 78636402040

UNSPSC 30103600

Length 7 1/4 in

Material Steel

Mounting 4-Hole

Type U-Fitting

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch