Ventamatic VX2414AMWG Power Attic Ventilator, Roof Mount, 1200CFM, Gray Finish

  • Mfr/Brand Name:

    Ventamatic
  • Mfr Number:

    VX2414AMWG
  • Rexel Part Number:

    146499
  • UPC:

Power Attic Ventilator, Roof Mount, CFM: 1200, Attic Size: 1700 Square Foot, Motor Amps: 3.4 PSC, Fan Size: 14", Intake: 600 Square Inch, Finish: Gray

$ 96.75 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ventamatic

Mfr Part # VX2414AMWG

Rexel Part # 146499

UPC

UNSPSC 40101604

CFM 1200

Color Gray

Mounting Roof

Type Attic Fan

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch