Ventamatic VXNRGTAMWG Power Attic Ventilator, Roof Mount, 1400CFM, Gray

  • Mfr/Brand Name:

    Ventamatic
  • Mfr Number:

    VXNRGTAMWG
  • Rexel Part Number:

    146494
  • UPC:

Power Attic Ventilator, Roof Mount, CFM: 1400, Attic Size: 2000 Square Foot, Motor Amps: 2.1 PSC, Fan Size: 14", Intake: 600 Square Inch, Color: Gray

$ 174.27 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Ventamatic

Mfr Part # VXNRGTAMWG

Rexel Part # 146494

UPC

UNSPSC 40101604

CFM 1400

Color Gray

Mounting Roof

Type Attic Fan

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch