Ventamatic VXSVRAMBL Power Attic Ventilator, Roof Mount, 1600CFM, Black

  • Mfr/Brand Name:

    Ventamatic
  • Mfr Number:

    VXSVRAMBL
  • Rexel Part Number:

    146492
  • UPC:

Power Attic Ventilator, Roof Mount, CFM: 1600, Attic Size: 2400 Square Foot, Motor Amps: 5.1 PSC, Fan Size: 14", Intake: 600 Square Inch, Color: Black

$ 174.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ventamatic

Mfr Part # VXSVRAMBL

Rexel Part # 146492

UPC

UNSPSC 40101604

CFM 1600

Color Black

Mounting Roof

Type Attic Fan

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch