Littelfuse ATO025 25A, 32 VAC/DC, ATO Series Fast-Acting Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    ATO025
  • Rexel Part Number:

    637043
  • UPC:

    079458005509

25 Amp Fuse, Fast-Acting, North American Style, Brand or Series: ATO, Type: Blade, Voltage Rating: 32 VAC/DC, Interrupting Rating: 1000 Amp VAC, Dimensions: 18.80 Height x 5.10 Width x 19.10 Length mm, Features: Fast Acting, Material: Colored Thermoplastic Housing.

$ 0.72 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # ATO025

Rexel Part # 637043

UPC 079458005509

UNSPSC 39121622

Amps 25

Family / Style ATO

Interrupt Rating AC 1000

Mounting Blade

Opening Fast-Acting

Type Automotive

Volts AC 32

Volts DC 32

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch