Eaton/Bussmann Series GMA6A Fuse, Medium Time-Delay Glass, 6A, 125VAC, 5mm x 20mm

Fuse, 6 Amp, Medium, Time-Delay, Glass, 5 mm x 20 mm, 125 Volt AC, North American Standard

$ 193.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # GMA6A

Rexel Part # 27071

UPC 051712716710

UNSPSC 39121609

Amps 6

Diameter 5 mm

Family / Style GMA

Length 20 mm

Mounting Cartridge

Type Fuse

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch