Allen-Bradley 189-AR11 Residual Current Device, Auxiliary Contact, 1NO/1NC, Right Mount

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    189-AR11
  • Rexel Part Number:

    633487
  • UPC:

    88563065359

Residual Current Device, Auxiliary Contact, 1 Normally Open / 1 Normally Closed, 2 Amp, 400 Volt Ac, 50 Volt DC, Right Mount

$ 39.99 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 189-AR11

Rexel Part # 633487

UPC 88563065359

UNSPSC 39121603

Amps 2

Family / Style 189

Mounting DIN Rail

Poles 2

Type Residual Current Device

Volts AC 400

Volts DC 50

What is the mean time to fail for this components

Asked by: diarmuid
  • y_2017, m_2, d_18, h_23CST
  • bvseo_bulk, prod_bvqa, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasquestions, tq_1
  • loc_en_US, sid_633487, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch