Eaton XTPAXSA11 Auxiliary Contact, Side Mount

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    XTPAXSA11
  • Rexel Part Number:

    17227
  • UPC:

    782116360451

Side-Mount Auxiliary Contact. For use with XTPB, XTPR, XTPM Type MMP's. 600V Rated. Includes: 1 N.O. & 1 N.C. Contacts.

$ 30.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # XTPAXSA11

Rexel Part # 17227

UPC 782116360451

UNSPSC 39121521

Family / Style XT

Type Auxiliary Contact

Volts AC Control 24

Volts AC Control Range 1-600

Place your Will Call order by clicking the cart button next to the appropriate Branch