Square D GVAD0110 Auxiliary Contact Block, 2.5A, 600VAC, Side Mount, 1NO/NC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    GVAD0110
  • Rexel Part Number:

    143723
  • UPC:

    78590121239

Auxiliary Contact Block, 2.5 Amp, 600 Volt AC, 2 Pole, Side Mount, 1 Normally Open, 1 Normally Closed, Contact, for GV2-3 Manual Starters

$ 54.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # GVAD0110

Rexel Part # 143723

UPC 78590121239

UNSPSC 39121521

Amps 2.5

Family / Style GVA

Mounting Side

Poles 2

Type Auxiliary Contact

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch