Square D GVAN11 Auxiliary Contact Block, 6A, 600VAC, Left Mount, 1NO/NC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    GVAN11
  • Rexel Part Number:

    54940
  • UPC:

    78590121243

Auxiliary Contact Block, 6 Amp, 600 Volt AC, 2 Pole, Left Side Mount, 1 Normally Open, 1 Normally Closed, Contact, for GV2-3 Manual Starters

$ 35.70 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # GVAN11

Rexel Part # 54940

UPC 78590121243

UNSPSC 39121521

Amps 6

Family / Style GV7

Mounting Left Side

Poles 2

Type Auxiliary Contact

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch