Square D LADN22 Auxiliary Contact Block, F-Line Reversing Contactor, LA1, 2NO/NC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LADN22
  • Rexel Part Number:

    54751
  • UPC:

    3389110384031

Auxiliary Contact Block, for F-Line Reversing Contactor, LA1, 2 Normally Open, 2 Normally Closed, Front/Right Mounting

$ 41.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LADN22

Rexel Part # 54751

UPC 3389110384031

UNSPSC 39121529

Amps 10

Family / Style LAD

Mounting Front

Poles 4

Type Auxiliary Contact

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch