Siemens 52BJK Contact Block, 1NO/1NC, Touchsafe, with Gold Flashing

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    52BJK
  • Rexel Part Number:

    12271
  • UPC:

    783087093348

Contact Block, 1 Normally Open, 1 Normally Closed, Touchsafe, with Gold FLA (Full Load Amps)shings, for 30 mm Push Buttons

$ 33.08 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # 52BJK

Rexel Part # 12271

UPC 783087093348

UNSPSC 39122221

Family / Style 52B

Material Gold Flashing

Poles 2

Type Contact Block

Place your Will Call order by clicking the cart button next to the appropriate Branch