ABB CA5-10 Contactor, Auxilary Contact, 1 NO, A-Line, 600VAC, Front Mount

  • Mfr/Brand Name:

    ABB
  • Mfr Number:

    CA5-10
  • Rexel Part Number:

    476251
  • UPC:

    662019881324

1 N.O, Front Mount, Auxiliary Contact Block, A-Line Series, 600V Rated. For use with A9/AE9/AL9 - A110/AE110/AL110 Frame Contactors.

$ 18.15 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB

Mfr Part # CA5-10

Rexel Part # 476251

UPC 662019881324

UNSPSC 39121529

Family / Style A-Line

Type Auxiliary Contact

Volts AC Control 24

Volts AC Control Range 1-600

Place your Will Call order by clicking the cart button next to the appropriate Branch