ABB CAL5-11 Contactor, Auxilary Contact, 1 NO/NC, A-Line, 600VAC, Side Mount

  • Mfr/Brand Name:

    ABB
  • Mfr Number:

    CAL5-11
  • Rexel Part Number:

    75018
  • UPC:

    662019881270

1 N.O. / 1 N.C., Side Mount, Auxiliary Contact Block, A-Line Series, 600V Rated. For use with A9 - A75, AE9 - AE75, AL9 - AL40 Frame Contactors.

$ 46.37 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB

Mfr Part # CAL5-11

Rexel Part # 75018

UPC 662019881270

UNSPSC 39121529

Family / Style A-Line

Type Auxiliary Contact

Volts AC Control 24

Volts AC Control Range 1-600

Place your Will Call order by clicking the cart button next to the appropriate Branch