Eaton C320KG3 Auxiliary Contact, Pilot Rated, 10A, 600VAC, Side Mount, 1NO/NC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    C320KG3
  • Rexel Part Number:

    74951
  • UPC:

    782113376370

1 N/O & 1 N/C, Side Mount Auxiliary Contact for 15 - 75 Amp, 2, 3 & 4 Pole Definite Purpose Contactors.

$ 54.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # C320KG3

Rexel Part # 74951

UPC 782113376370

UNSPSC 39121529

Amps 10

Family / Style Freedom

Mounting Side

Poles 2

Type Auxiliary Contact

Volts AC Control 24

Volts AC Control Range 1-600

Place your Will Call order by clicking the cart button next to the appropriate Branch